Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield
  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield
  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield

Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield SC21-500E

4.33 (3)
Item.#
08522096
Mfr.#
SC21-500E
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Secondary Voltage
110V-100V-0-E
Insulation Assortment
E
Specification
With electrostatic shield
Weight (kg)
About 7.0
Mounting Hole F(mm)
5
Mounting Hole E(mm)
6.5x12
Mounting Dimentsion B(mm)
72
Capacity (VA)
500
Primary Voltage
220V-200V-0
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x122x145
Terminal Shape
Rising screw type terminal block
Terminal Screws (mm)
4
Type
Single-phase separating transformers
Mounting Dimentsion C(mm)
76
Mounting Dimension A(mm)
110
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Power supply for power control panel & power supply for lighting
5
From Japan
On 2016-08-15 17:01:12
It is easy to install and we are very satisfied.
This review is about item#8522114.
A 200 V air conditioner was attached to a ship where only a 100 V generator was installed
3
From Japan
On 2016-06-16 17:57:08
If it is better to connect the connection terminal with a boat, it is better if you connect a plurality of electric wires with limited types of electric wires, it is easy to break by vibration
This review is about item#08530925.
Change the outlet of the monitor power supply from 200 to 100.
5
From Japan
On 2015-07-04 15:14:52
It was easy to work on wiring
This review is about item#08522044.