Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield
  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield
  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield

Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield SC21-1000E

4.33 (3)
Item.#
08522114
Mfr.#
SC21-1000E
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Secondary Voltage
110V-100V-0-E
Weight (kg)
About 12.2
Mounting Hole F(mm)
5
Mounting Hole E(mm)
6.5x12
Mounting Dimentsion B(mm)
122
Capacity (VA)
1K
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x180x145
Terminal Shape
Rising screw type terminal block
Primary Voltage
220V-200V-0
Terminal Screws (mm)
4
Type
Single-phase separating transformers
Mounting Dimentsion C(mm)
76
Mounting Dimension A(mm)
110
Insulation Assortment
E
Specification
With electrostatic shield
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Power supply for power control panel & power supply for lighting
5
From Japan
On 2016-08-15 17:01:12
It is easy to install and we are very satisfied.
This review is about item#8522114.
A 200 V air conditioner was attached to a ship where only a 100 V generator was installed
3
From Japan
On 2016-06-16 17:57:08
If it is better to connect the connection terminal with a boat, it is better if you connect a plurality of electric wires with limited types of electric wires, it is easy to break by vibration
This review is about item#08530925.
Change the outlet of the monitor power supply from 200 to 100.
5
From Japan
On 2015-07-04 15:14:52
It was easy to work on wiring
This review is about item#08522044.