Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Potential-Transformer
  • Single Phase Potential-Transformer
  • Single Phase Potential-Transformer

Single Phase Potential-Transformer SA12-1000

4.50 (6)
Item.#
08522202
Mfr.#
SA12-1000
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole E(mm)
6.5x12
Mounting Dimentsion C(mm)
76
Mounting Dimension A(mm)
110
Insulation Assortment
E
Terminal Screws (mm)
4
Mounting Hole F(mm)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x172x145
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Single-phase compound-wound transformer
Mounting Dimentsion B(mm)
122
Capacity (VA)
1k
Capacity (kVA)
1
Terminal Shape
Up screw terminal block
Weight (kg)
About 12.2
Secondary Voltage
220V-200V-0
Primary Voltage
110V-100V-0
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For voltage conversion
5
From Japan
On 2018-05-14 21:19:29
Purchase because it is necessary to raise the voltage from AC100V to AC200V. The price is affordable and there is a feeling of buying. It is useful for work.
This review is about item#8522166.
Used as a part to create a special tool
5
From Japan
On 2017-09-30 12:02:29
The connection terminal is very usable but it is a bit disappointing that it protrudes
This review is about item#8522132.
Used for variable voltage of inverter
5
From Japan
On 2017-09-25 20:27:15
Insulation strength of the terminal block is high, the mechanical strength of the mounting feet is strong and there is a sense of security. The coil was double insulated and it was solidly done.
This review is about item#8522157.
When temporary lighting equipment is used
4
From Japan
On 2017-03-29 07:45:55
Because it is special for its use, if it is compact and light, the light is better, so I want you to advance more and more light weight.
This review is about item#08522157.
200 V, used for operation test of control circuit
5
From Japan
On 2016-04-27 09:02:10
It is very compact and we are using it very usefully for the operation test of the control circuit. Even with a small capacity, it is most suitable for relay operation and operation test of automatic control equipment (standalone) or for carrying / moving. It is very satisfactory to use from the outlet even if there is not 200V power supply near.
This review is about item#08522132.
Demonstration NE electrodeless lamp test when on
3
From Japan
On 2013-09-25 15:33:40
It was compact and good. 100 V 0 V 110 V display is good, but it seems to be necessary to display such that no mistake will occur at 100 V 110 V at wiring connection.
This review is about item#08522166.