Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Phase Double Transformer SB-E Series, Static Shield
  • Single Phase Double Transformer SB-E Series, Static Shield
  • Single Phase Double Transformer SB-E Series, Static Shield

Single Phase Double Transformer SB-E Series, Static Shield SB11-50E

5.00 (4)
Item.#
08522324
Mfr.#
SB11-50E
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Insulation Assortment
A
Capacity (kVA)
0.05
Terminal Shape
Up with screw terminals
Weight (kg)
About 1.8
Type
Single-phase compound-wound transformer
Specification
With electrostatic shield
Capacity (VA)
50
Secondary Voltage
110V-100V-0-E
Primary Voltage
110V-100V-0
Terminal Screws (mm)
4
Mounting Hole F(mm)
4
Mounting Hole E(mm)
5.5x10
Mounting Dimentsion C(mm)
35
Mounting Dimentsion B(mm)
56
Mounting Dimension A(mm)
57
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
86x98x96
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to take noise of engine generator. For this reason I was looking for 1: 1 stomach band transformer, but finally I could find it in the catalog of Swallow Electric.
5
From Japan
On 2017-12-20 15:44:48
We are installing it in the generator's chassis and the performance confirmation is now.
This review is about item#8522412.
electronic work
5
From Japan
On 2017-11-19 16:18:25
I purchased it for separating when experimenting for exchange. Because it is used as a hobby, it can be bought very cheaply compared with other stores including shipping costs, Pocket money is also severe, and it helps kindly to the bosom.
This review is about item#8522333.
Maintenance of power receiving equipment
5
From Japan
On 2017-05-18 06:27:45
It is compact and lightweight, so it is saved because there is no leak current. I will also purchase it.
This review is about item#08522315.
Free-to-air
5
From Japan
On 2016-11-07 09:20:35
Easy to use with terminal board. Put a single outlet socket in a transformer with a double-sided tape and use comfortably as an insulation transformer. Pacemaker wearing heart disease. So electric blankets are used by the power doctor to prevent electric leakage and the doctor in charge. That is why I put 100/100 isolation transformer.
This review is about item#8522333.