Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Transformer SB-E Series, Static Shield
  • Single Phase Double Transformer SB-E Series, Static Shield
  • Single Phase Double Transformer SB-E Series, Static Shield

Single Phase Double Transformer SB-E Series, Static Shield SB11-500E

5.00 (3)
Item.#
08522385
Mfr.#
SB11-500E
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Terminal Shape
Up screw terminal block
Weight (kg)
About 7.0
Type
Single-phase compound-wound transformer
Mounting Dimension A(mm)
110
Insulation Assortment
E
Terminal Screws (mm)
4
Mounting Hole F(mm)
5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole E(mm)
6.5x12
Mounting Dimentsion C(mm)
76
Mounting Dimentsion B(mm)
72
Capacity (VA)
500
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x122x145
Capacity (kVA)
0.5
Secondary Voltage
110V-100V-0-E
Primary Voltage
110V-100V-0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
electronic work
5
From Japan
On 2017-11-19 16:18:25
I purchased it for separating when experimenting for exchange. Because it is used as a hobby, it can be bought very cheaply compared with other stores including shipping costs, Pocket money is also severe, and it helps kindly to the bosom.
This review is about item#8522333.
Maintenance of power receiving equipment
5
From Japan
On 2017-05-18 06:27:45
It is compact and lightweight, so it is saved because there is no leak current. I will also purchase it.
This review is about item#08522315.
Free-to-air
5
From Japan
On 2016-11-07 09:20:35
Easy to use with terminal board. Put a single outlet socket in a transformer with a double-sided tape and use comfortably as an insulation transformer. Pacemaker wearing heart disease. So electric blankets are used by the power doctor to prevent electric leakage and the doctor in charge. That is why I put 100/100 isolation transformer.
This review is about item#8522333.