Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Autotransformer SO Series
  • Single Phase Autotransformer SO Series
  • Single Phase Autotransformer SO Series

Single Phase Autotransformer SO Series SO21-1000

4.80 (5)
Item.#
08523076
Mfr.#
SO21-1000
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Secondary Voltage
110V-100V-0
Mounting Dimentsion C(mm)
76
Mounting Dimension A(mm)
110
Insulation Assortment
E
Terminal Shape
Up screw terminal block
Terminal Screws (mm)
4
Mounting Hole F(mm)
5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Primary Voltage
220V-200V-0
Mounting Dimentsion B(mm)
72
Capacity (VA)
1K
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x122x145
Weight (kg)
About 7.0
Type
Single-phase autotransformer
Mounting Hole E(mm)
6.5x12
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For power supply
5
From Japan
On 2016-07-03 21:29:49
I transform 3-phase 220 volts to 100 volts and use it.
This review is about item#08523015.
Transformation
5
From Japan
On 2015-08-07 22:49:41
It was a solid good product
This review is about item#08523103.
When you want 100V steadily
5
From Japan
On 2014-05-18 07:22:26
We introduced three-phase power control by solar equipment and used it when decompressing from independent power supply. We are very satisfied with the operation of measuring equipment.
This review is about item#08523033.
It is used to change the power supply voltage of our products.
4
From Japan
On 2014-02-15 21:21:55
Although the price is affordable, it seems that there is no particular disadvantage regarding performance and use. I am satisfied with the performance using.
This review is about item#08523076.
It was able to be used when 100 V power supply could not be taken at work site.
5
From Japan
On 2014-01-13 13:58:17
It was small and free to use. Although it is a place of 200V at the site, when it is desired to use about 100V parts, it is useful because it can be used by using a transformer to change the voltage.
This review is about item#08523015.