Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Autotransformer SO Series
  • Single Phase Autotransformer SO Series
  • Single Phase Autotransformer SO Series

Single Phase Autotransformer SO Series SO21-1500

4.80 (5)
Item.#
08523085
Mfr.#
SO21-1500
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Secondary Voltage
110V-100V-0
Weight (kg)
About 9.2
Type
Single-phase autotransformer
Mounting Hole E(mm)
6.5x12
Mounting Dimentsion B(mm)
92
Capacity (VA)
1.5K
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x150x145
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Primary Voltage
220V-200V-0
Terminal Screws (mm)
4
Mounting Hole F(mm)
5
Mounting Dimentsion C(mm)
76
Mounting Dimension A(mm)
110
Insulation Assortment
E
Terminal Shape
Up screw terminal block
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For power supply
5
From Japan
On 2016-07-03 21:29:49
I transform 3-phase 220 volts to 100 volts and use it.
This review is about item#08523015.
Transformation
5
From Japan
On 2015-08-07 22:49:41
It was a solid good product
This review is about item#08523103.
When you want 100V steadily
5
From Japan
On 2014-05-18 07:22:26
We introduced three-phase power control by solar equipment and used it when decompressing from independent power supply. We are very satisfied with the operation of measuring equipment.
This review is about item#08523033.
It is used to change the power supply voltage of our products.
4
From Japan
On 2014-02-15 21:21:55
Although the price is affordable, it seems that there is no particular disadvantage regarding performance and use. I am satisfied with the performance using.
This review is about item#08523076.
It was able to be used when 100 V power supply could not be taken at work site.
5
From Japan
On 2014-01-13 13:58:17
It was small and free to use. Although it is a place of 200V at the site, when it is desired to use about 100V parts, it is useful because it can be used by using a transformer to change the voltage.
This review is about item#08523015.