Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Transformer
  • Single Phase Transformer
  • Single Phase Transformer

Single Phase Transformer SH1-1205

5.00 (1)
Item.#
08523146
Mfr.#
SH1-1205
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Assortment
A
Type
Single-phase compound-wound transformer
Secondary Voltage
12V-0
Weight (g)
About 260
Mounting Hole E(mm)
4x6
Dimensions I (mm)
70
Terminal
Lag
Terminal Shape
BL type (lug plate)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
51x40x41
Primary Voltage
100V-0
Capacity (A)
0.5
Mounting Dimension A(mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the compressor of the AC 24v
5
From Japan
On 2014-02-28 17:23:50
Thank you, you are moving well very tone. Although stock took about 10 days at a special order to the manufacturer or did not, over a period of time, made by I was, cheap price, it was was, but it is much sorry. But was the first to buy, we have to admire the enthusiasm of Monotarou's management policy. In the future, thank you; First of all, before thanks
This review is about item#08523191.