Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Transformer
  • Single Phase Transformer
  • Single Phase Transformer

Single Phase Transformer SH1-121

5.00 (1)
Item.#
08523155
Mfr.#
SH1-121
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Assortment
A
Type
Single-phase compound-wound transformer
Secondary Voltage
12V-0
Weight (g)
About 440
Mounting Hole E(mm)
4x6
Dimensions I (mm)
81
Terminal
Lag
Terminal Shape
BL type (lug plate)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x45x51
Primary Voltage
100V-0
Capacity (A)
1
Mounting Dimension A(mm)
71
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for 24 VAC compressor
5
From Japan
On 2014-02-28 17:23:50
Thank you very much, it works very well. Although it took about ten days as a special order to the maker whether there was no stock, it took time and effort, it was a cheap price, but I am sorry. Although I purchased it for the first time, I am impressed with the enthusiasm of Monotaro's management policy. In the future, thank you; first, thank you for your gratitude
This review is about item#08523191.