Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Phase Transformer
  • Single Phase Transformer
  • Single Phase Transformer

Single Phase Transformer SH2-2405

5.00 (1)
Item.#
08523295
Mfr.#
SH2-2405
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Assortment
A
Type
Single-phase compound-wound transformer
Mounting Hole E(mm)
4x6
Dimensions I (mm)
81
Secondary Voltage
24V-0
Weight (g)
About 440
Terminal
Lag
Terminal Shape
BL type (lug plate)
Capacity (A)
0.5
Mounting Dimension A(mm)
71
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x45x51
Primary Voltage
200V-0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for 24 VAC compressor
5
From Japan
On 2014-02-28 17:23:50
Thank you very much, it works very well. Although it took about ten days as a special order to the maker whether there was no stock, it took time and effort, it was a cheap price, but I am sorry. Although I purchased it for the first time, I am impressed with the enthusiasm of Monotaro's management policy. In the future, thank you; first, thank you for your gratitude
This review is about item#08523191.