Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Phase Transformer
  • Single Phase Transformer
  • Single Phase Transformer

Single Phase Transformer SH2-241

5.00 (1)
Item.#
08523304
Mfr.#
SH2-241
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Assortment
A
Type
Single-phase compound-wound transformer
Capacity (A)
1
Mounting Dimension A(mm)
80
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
69x55x59
Primary Voltage
200V-0
Terminal
Lag
Terminal Shape
BL type (lug plate)
Weight (g)
About 770
Mounting Hole E(mm)
4.5x6
Dimensions I (mm)
91
Secondary Voltage
24V-0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for 24 VAC compressor
5
From Japan
On 2014-02-28 17:23:50
Thank you very much, it works very well. Although it took about ten days as a special order to the maker whether there was no stock, it took time and effort, it was a cheap price, but I am sorry. Although I purchased it for the first time, I am impressed with the enthusiasm of Monotaro's management policy. In the future, thank you; first, thank you for your gratitude
This review is about item#08523191.