Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Transformer
  • Single Phase Transformer
  • Single Phase Transformer

Single Phase Transformer SH2-243

Item.#
08523322
Mfr.#
SH2-243
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Hole F(mm)
4
Terminal
M4
Primary Voltage
200V-0
Type
Single-phase compound-wound transformer
Mounting Dimentsion C(mm)
35
Mounting Dimension A(mm)
57
Secondary Voltage
24V-0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole E(mm)
5.5x10
Insulation Assortment
A
Weight (kg)
About 2.1
Capacity (A)
3
Mounting Dimentsion B(mm)
62
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
86x103x95
Terminal Shape
Up screw terminal block