Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Transformer
  • Single Phase Transformer
  • Single Phase Transformer

Single Phase Transformer SH2-245

Item.#
08523331
Mfr.#
SH2-245
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Hole F(mm)
4
Terminal
M4
Primary Voltage
200V-0
Terminal Shape
Up screw terminal block
Type
Single-phase compound-wound transformer
Mounting Dimentsion C(mm)
40
Mounting Dimension A(mm)
59
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole E(mm)
5.5x10
Insulation Assortment
A
Secondary Voltage
24V-0
Weight (kg)
About 3.0
Capacity (A)
5
Mounting Dimentsion B(mm)
60
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
96x105x103