Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series

Single Phase Double Volume Potential-Transformer R Series R1-1203

4.74 (19)
Item.#
08523566
Mfr.#
R1-1203
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Assortment
A
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
43x36x36
Primary Voltage
100V-0
Terminal Shape
BL (LUG TERMINAL STRIPS)
Type
Single-phase separating transformers
Mounting Dimension A(mm)
51
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions I (mm)
60
Secondary Voltage
12V-10V-0
Weight (g)
About 150
Capacity (A)
0.3
Mounting Hole E(mm)
3.8x4
Terminal
Lug