Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series

Single Phase Double Volume Potential-Transformer R Series R1-1205

4.83 (12)
Item.#
08523575
Mfr.#
R1-1205
Package Qty.
1PC
Ship pack of
1
16.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Assortment
A
Secondary Voltage
12V-10V-8V-6V-0
Terminal Shape
BL type (lug plate)
Type
Single-phase compound-wound transformer
Mounting Hole E(mm)
4x6
Terminal
Lag
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
51x40x41
Primary Voltage
100V-0
Weight (kg)
About 0.26
Capacity (A)
0.5
Mounting Dimension A(mm)
60
Dimensions I (mm)
70
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Production of audio power
5
From Japan
On 2016-07-30 12:38:24
But was housed in an aluminum case of Takachi, also becomes extremely large case would be the size of a thing of the third party in this capacity is increased. We are satisfied because subsided to just a good size aluminum case. It uses the power of the digital amplifier, but it also operates smoothly and fewer fever.
This review is about item#08523654.
1ton chain hoist repair
5
From Japan
On 2016-06-24 15:14:51
For 1ton chain hoist of the transformer is burnt, purchase, was attached. Available at a quarter of the price of the manufacturer genuine parts. A tap of the M4 was one place processing (crane foundation part) to the attachment, but very happy.
This review is about item#08524013.
Battery for charging
5
From Japan
On 2016-04-04 17:39:56
It was the performance of the schedule.
This review is about item#08523602.
Exchange for the transformer degradation failure of the 43-year-old record pre Ya.
4
From Japan
On 2016-03-30 19:02:43
And results of products and specifications comparison among other various manufacturers, were selected. I think easy to use It should be noted that if with a lead if possible.
This review is about item#08523636.
Used for each control circuit of communication machine
5
From Japan
On 2015-07-13 23:11:07
Small in size and may therefore not take place.
This review is about item#08523925.
Built-in control panel
5
From Japan
On 2015-07-08 07:32:16
In is quite not the product of 12V from 200V, It's perfect for capacitively safe to use anyway made in Japan.
This review is about item#08523846.
For the power supply of the dental amplifier
5
From Japan
On 2015-03-24 14:25:01
Previously, I was using a switching power supply I purchased as a power source for Dejian. We use with confidence in the firm product. The sound is also pleased to become clear. (Using the 10V terminal is currently) Since also attached 12V · 8V terminal other than 10V, You can widely used!
This review is about item#08523593.
Control system
4
From Japan
On 2015-03-23 13:36:18
I convenient, but if there is with lead wire for input and output.
This review is about item#08523697.
Experimental apparatus create work
5
From Japan
On 2014-12-15 18:38:24
For secondary side AC output is 5v ~ 38v, is a single winding Tr of up to 3A wanted, Thank you very much for helping me.
This review is about item#08523602.
For measurement
5
From Japan
On 2014-11-18 15:33:47
There are many, but it is good. Since the buy in small lots, it was Good. Inexpensive oscilloscope, you can use to step-down.
This review is about item#08523925.