Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series

Single Phase Double Volume Potential-Transformer R Series R1-121

4.74 (19)
Item.#
08523584
Mfr.#
R1-121
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Secondary Voltage
12V-10V-8V-6V-0
Terminal Shape
BL type (lug plate)
Capacity (A)
1
Mounting Hole E(mm)
4x6
Terminal
Lag
Dimensions I (mm)
80
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Primary Voltage
110V-100V-0
Weight (kg)
About 0.45
Type
Single-phase compound-wound transformer
Mounting Dimension A(mm)
70
Insulation Assortment
A
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x45x51
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
I am using it as a power source for a railroad model
5
From Japan
On 2017-11-29 18:12:58
In a general power pack of a railroad model, since the movement is awkward, I use it to make a chopper circuit. Since it is 12 V 3 A, there is considerable margin, it seems possible to operate two or three organizations at the same time.
This review is about item#8523602.
electronic work
5
From Japan
On 2017-11-19 16:18:45
I purchased it for separating when experimenting for exchange. Because it is used as a hobby, it can be bought very cheaply compared with other stores including shipping costs, Pocket money is also severe, and it helps kindly to the bosom.
This review is about item#8523532.
For small power supply DC power supply
5
From Japan
On 2017-09-03 19:45:14
I liked the making precisely and the manufacturing precision as well. It will be appreciated if you can line up transformers with small output of 1 to 2 W or so.
This review is about item#8523566.
For n-gauge power supply
5
From Japan
On 2017-09-03 15:51:22
There is sufficient capacity as a power source for n gauge and we are satisfied.
This review is about item#8523593.
Board production
5
From Japan
On 2017-07-31 14:42:52
Very good item. I am very saved because the delivery date is early.
This review is about item#8523952.
Used for small battery charging
4
From Japan
On 2017-06-21 15:13:06
Voltage arrangement is good, and rated current can be taken out, but is iron core loose Ringing occurs from the middle of the rated current, and it makes me feel loud.
This review is about item#8523873.
To lower the output
3
From Japan
On 2017-05-04 09:19:31
I do not understand well because it is not very detailed
This review is about item#8524013.
Production of audio power supply
5
From Japan
On 2016-07-30 12:38:24
I put it in the aluminum case of Takachi, but if it is made by another company with this capacity the size will become big and the case will become extremely large. I am satisfied because it fits in a good size aluminum case. I am using it for the power supply of the digital amplifier, but it works smoothly with less heat generation.
This review is about item#08523654.
1 ton chain hoist repair
5
From Japan
On 2016-06-24 15:14:51
The 1 ton chain hoist transformer was burned, so it was purchased and installed. It was available at 1/4 the price of the manufacturer genuine parts. I installed one tapped M4 tap (crane base part) for installation, but I am very satisfied.
This review is about item#08524013.
For charging the battery
5
From Japan
On 2016-04-04 17:39:56
It was as planned.
This review is about item#08523602.