Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series

Single Phase Double Volume Potential-Transformer R Series R1-243

4.71 (17)
Item.#
08523715
Mfr.#
R1-243
Package Qty.
1PC
Ship pack of
1
54.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Assortment
A
Primary Voltage
110V-100V-0
Weight (kg)
About 2
Capacity (A)
3
Mounting Dimension A(mm)
102
Dimensions I (mm)
115
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Secondary Voltage
24V-20V-15V-12V-0
Terminal Shape
Model BL (lug terminal board)
Type
Single-phase compound-wound transformer
Mounting Hole E(mm)
4x8
Terminal
Lag
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
89x77x76
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
For small power supply DC power supply
5
From Japan
On 2017-09-03 19:45:14
I liked the making precisely and the manufacturing precision as well. It will be appreciated if you can line up transformers with small output of 1 to 2 W or so.
This review is about item#8523566.
For n-gauge power supply
5
From Japan
On 2017-09-03 15:51:22
There is sufficient capacity as a power source for n gauge and we are satisfied.
This review is about item#8523593.
Board production
5
From Japan
On 2017-07-31 14:42:52
Very good item. I am very saved because the delivery date is early.
This review is about item#8523952.
Used for small battery charging
4
From Japan
On 2017-06-21 15:13:06
Voltage arrangement is good, and rated current can be taken out, but is iron core loose Ringing occurs from the middle of the rated current, and it makes me feel loud.
This review is about item#8523873.
To lower the output
3
From Japan
On 2017-05-04 09:19:31
I do not understand well because it is not very detailed
This review is about item#8524013.
Production of audio power supply
5
From Japan
On 2016-07-30 12:38:24
I put it in the aluminum case of Takachi, but if it is made by another company with this capacity the size will become big and the case will become extremely large. I am satisfied because it fits in a good size aluminum case. I am using it for the power supply of the digital amplifier, but it works smoothly with less heat generation.
This review is about item#08523654.
1 ton chain hoist repair
5
From Japan
On 2016-06-24 15:14:51
The 1 ton chain hoist transformer was burned, so it was purchased and installed. It was available at 1/4 the price of the manufacturer genuine parts. I installed one tapped M4 tap (crane base part) for installation, but I am very satisfied.
This review is about item#08524013.
For charging the battery
5
From Japan
On 2016-04-04 17:39:56
It was as planned.
This review is about item#08523602.
Replacement due to poor deterioration of the record player in 43 years ago.
4
From Japan
On 2016-03-30 19:02:43
· As a result of considering specification comparison among products with various manufacturers etc., we selected them. I think that it is still easy to use if lead wires are attached if possible.
This review is about item#08523636.
Used for each control circuit of communication equipment
5
From Japan
On 2015-07-13 23:11:07
It is small because it does not take up space.
This review is about item#08523925.