Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series
  • Single Phase Double Volume Potential-Transformer R Series

Single Phase Double Volume Potential-Transformer R Series R2-2403

4.83 (12)
Item.#
08523925
Mfr.#
R2-2403
Package Qty.
1PC
Ship pack of
1
16.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Assortment
A
Type
Single-phase compound-wound transformer
Mounting Hole E(mm)
4x6
Terminal
Lag
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
50x42x43
Primary Voltage
220V-200V-0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
About 0.3
Capacity (A)
0.3
Mounting Dimension A(mm)
60
Dimensions I (mm)
71
Secondary Voltage
24V-20V-15V-12V-0
Terminal Shape
BL type (lug plate)
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Production of audio power
5
From Japan
On 2016-07-30 12:38:24
But was housed in an aluminum case of Takachi, also becomes extremely large case would be the size of a thing of the third party in this capacity is increased. We are satisfied because subsided to just a good size aluminum case. It uses the power of the digital amplifier, but it also operates smoothly and fewer fever.
This review is about item#08523654.
1ton chain hoist repair
5
From Japan
On 2016-06-24 15:14:51
For 1ton chain hoist of the transformer is burnt, purchase, was attached. Available at a quarter of the price of the manufacturer genuine parts. A tap of the M4 was one place processing (crane foundation part) to the attachment, but very happy.
This review is about item#08524013.
Battery for charging
5
From Japan
On 2016-04-04 17:39:56
It was the performance of the schedule.
This review is about item#08523602.
Exchange for the transformer degradation failure of the 43-year-old record pre Ya.
4
From Japan
On 2016-03-30 19:02:43
And results of products and specifications comparison among other various manufacturers, were selected. I think easy to use It should be noted that if with a lead if possible.
This review is about item#08523636.
Used for each control circuit of communication machine
5
From Japan
On 2015-07-13 23:11:07
Small in size and may therefore not take place.
This review is about item#08523925.
Built-in control panel
5
From Japan
On 2015-07-08 07:32:16
In is quite not the product of 12V from 200V, It's perfect for capacitively safe to use anyway made in Japan.
This review is about item#08523846.
For the power supply of the dental amplifier
5
From Japan
On 2015-03-24 14:25:01
Previously, I was using a switching power supply I purchased as a power source for Dejian. We use with confidence in the firm product. The sound is also pleased to become clear. (Using the 10V terminal is currently) Since also attached 12V · 8V terminal other than 10V, You can widely used!
This review is about item#08523593.
Control system
4
From Japan
On 2015-03-23 13:36:18
I convenient, but if there is with lead wire for input and output.
This review is about item#08523697.
Experimental apparatus create work
5
From Japan
On 2014-12-15 18:38:24
For secondary side AC output is 5v ~ 38v, is a single winding Tr of up to 3A wanted, Thank you very much for helping me.
This review is about item#08523602.
For measurement
5
From Japan
On 2014-11-18 15:33:47
There are many, but it is good. Since the buy in small lots, it was Good. Inexpensive oscilloscope, you can use to step-down.
This review is about item#08523925.