Buy more than* S$200* and get FREE SHIPPING

  • AC Adaptor
  • AC Adaptor
  • AC Adaptor
  • AC Adaptor

AC Adaptor AC-6

2.50 (4)
Item.#
08524293
Mfr.#
AC-6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage (V)
AC100
Output Voltage (V)
DC6
Capacity (mA)
500
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
51x44x71
Weight (g)
About 250
Accessories
2m of output cord
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
As an attached part of the company's products
5
From Japan
On 2016-01-14 16:25:40
I am sorry to hear that handling is over. There are people who have complaints, but this is not abnormal like this one. I am in trouble because of handling censoring. Would you please consider restarting?
This review is about item#08524302.
Industrial equipment
1
From Japan
On 2013-06-15 00:49:11
I bought a thing of 3V. I was out of 5.4 V when connected to equipment. I think that there are various ways to say that it is connected to the load. Even though there is no load even if it is normal it is a thing with specified voltage output ... It will not be usable at all. I would like to return the item. With this, Monotarou's trust will be gone. I thought that it would be better to stop trading.
This review is about item#08524275.
It is a general residential building and used to power the car drive recorder.
3
From Japan
On 2012-07-10 19:11:11
As the person who wrote earlier said, for DC12 I bought it was 18 V with tester no load. However, the live recorder I used was DC 12, DC 24, so it was not broken. It is operating normally.
This review is about item#08524311.
Used to power mobile PC.
1
From Japan
On 2011-07-21 18:46:13
When connecting to the mobile PC specified 9 VDC, the mobile PC became unusable in a few seconds after the screen was displayed. As the trial measured the output voltage of the AC adapter with the tester, it was 13.8 V, so it is natural that it is broken. Since there is a 12V specification in the lineup, it is probably a mislabeled label.
This review is about item#08524302.