Buy more than* S$200* and get FREE SHIPPING

  • Transformer for Overseas
  • Transformer for Overseas
  • Transformer for Overseas

Transformer for Overseas PAL-1000EP

5.00 (2)
Item.#
08524397
Mfr.#
PAL-1000EP
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Input code 1.3m
Protection Feature
No-fuse breaker
Plug
Round pin C2
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x175x135
Specification
Single phase, individual. Toroidal transformer.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Capacity (kVA)
1
Output Voltage (V)
AC100
Weight (kg)
About 5.0
Input Voltage (V)
AC220-230
Application
Video, PC, audio, electric blankets, tableware dryer, refrigerator, rice cooker, heater table, hot plate, microwave oven, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
overseas
5
From Japan
On 2017-08-17 10:38:27
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8524397.
When using overseas Japanese refrigerator, washing machine etc.
5
From Japan
On 2017-04-20 12:11:38
It is lightweight, free from electric noise, very easy to use, easy to carry.
This review is about item#8524345.