Buy more than* S$200* and get FREE SHIPPING

  • Transformer for Overseas/Domestic
  • Transformer for Overseas/Domestic
  • Transformer for Overseas/Domestic

Transformer for Overseas/Domestic AG-1000D

4.00 (1)
Item.#
08524415
Mfr.#
AG-1000D
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Feature
No-fuse breaker
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
170x190x183
Weight (kg)
About 9
Output Voltage (V)
AC100 / AC110 / AC120 / AC200 / AC220 / AC240 (switchable)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Output
Flat pin (A-2) round pin (C-2) shared / BF / O
Plug
Flat pin A2
Capacity (kVA)
1
Accessories
Input code 1.3m, adapter plug (C-2)
Specification
Single phase, individual. Support each countries with a multi-outlet.
Application
Video, PC, audio, electric blankets, tableware dryer, refrigerator, rice cooker, heater table, hot plate, microwave oven, etc.
Input Voltage (V)
AC100 / AC110 / AC120 / AC200 / AC220 / AC240 (switchable)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cruiser's air conditioner power supply
4
From Japan
On 2014-10-20 11:16:46
It is used for 200 V step down because the cruiser generator is made in the USA and it is 230 V. It seems that there is no particular problem during operation at around 80% capacity
This review is about item#08524424.