Buy more than* S$200* and get FREE SHIPPING

  • Overseas and Domestic Combined Transformer SU series
  • Overseas and Domestic Combined Transformer SU series
  • Overseas and Domestic Combined Transformer SU series

Overseas and Domestic Combined Transformer SU series SU-1000

5.00 (2)
Item.#
08524442
Mfr.#
SU-1000
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Assortment
B
Output Voltage (V)
AC100/AC120/AC200/AC220/AC240
Plug
Flat pin A-2 comes round pin C-2
Weight (kg)
About 7.7
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
160x185x160
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage (V)
AC100/AC120/AC200/AC220/AC240
Protection Feature
No-fuse breaker
Outlet Output
Flat pin (A-2) round pin (C-2) shared
Accessories
Input code 1.3m
Capacity (kVA)
1
Specification
Single-phase single-turn Input voltage switching device
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-21 17:29:17
Short delivery possible The best advantage is that you can use it immediately Easy to use
This review is about item#8524433.
Polishing operation with European made electric tool
5
From Japan
On 2017-02-21 14:33:09
It was very convenient because input / output voltage can be changed very simply, output outlet can also be used for C type and A type commonly.
This review is about item#8524451.