Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transformer for Overseas
  • Transformer for Overseas
  • Transformer for Overseas

Transformer for Overseas SU-1500G

5.00 (1)
Item.#
08524485
Mfr.#
SU-1500G
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Assortment
B
Output Voltage (V)
AC100x4
Capacity (kVA)
1.5
Plug
Flat pin A-2 comes with round pin C-2
Weight (kg)
About ten
Specification
Single-phase single-turn. With input voltage switching device.
Purpose
Video, PC, audio, electric blankets, tableware dryer, refrigerator, rice cooker, heater table, hot plate, microwave oven, etc., Video, PC, audio, electric blankets, tableware dryer, refrigerator, rice cooker, heater table, hot plate, microwave oven, etc.
Input Voltage (V)
AC100/AC120/AC200/AC220/AC240
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
160x185x180
Protection Feature
No-fuse breaker
Outlet Output
Flat pin (A-2)
Accessories
Input code 1.3m
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using Japanese kitchen equipment at overseas restaurants
5
From Japan
On 2017-04-20 12:16:48
It is lightweight, there is no electric noise, heat is not raised and it is easy to use. In usage explanation, I think that it is better to post w number of reference equipment used.
This review is about item#8524485.