Buy more than* S$200* and get FREE SHIPPING

  • Safety Irrigation Tube

Safety Irrigation Tube 0.13 x 50 x 200

4.00 (3)
Item.#
08525886
Mfr.#
0.13 x 50 x 200
Package Qty.
1Roll
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Amount (cc/min) (high pressure/low pressure)
86/55
Thickness (mm)
0.13
Color
Blue
Length (m)
200
Width (mm)
50
Specification
Hole: both faces, hole pitch: 150mm
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used when spraying vegetables of farm work.
3
From Japan
On 2017-08-19 20:59:10
It is still in use and I do not know the strength, but how long is the useful life?
This review is about item#8525895.
Used for figs of brine
5
From Japan
On 2017-06-15 22:34:15
It is planned to be connected to the one-touch nipple, but the price is cheap, economical and saved.
This review is about item#8525895.
Sprinkling water for agriculture
4
From Japan
On 2016-09-03 13:35:03
Thickness is difficult to understand, but it is exactly the size for PVC pipe with nominal diameter 25 (outer diameter 32 mm). Because it was used by the engine pump, the amount of pressure water is unknown, but it was able to secure the same amount of water up to about 70 m from the hand. Because of the arrangement of holes, half of the water will be beneath the tube, so it may be necessary to devise measures to evenly spray the water. Unlike sprinklers, it does not get caught, low price is a merit.
This review is about item#8525895.