Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Irrigation Tube

Irrigation Tube S-03Type

4.00 (3)
Item.#
08525904
Mfr.#
S-03Type
Package Qty.
1Roll
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adaptable Crop
Such as fruits and vegetables /// strawberry / cucumber / melon / tomatoes / peppers / watermelon, such as leafy vegetables /// komatsuna / spinach / garland chrysanthemum / leek
Thickness (mm)
0.2
Discharge Amount (cc/min) (high pressure/low pressure)
47/20
Specification
Hole: 0.3mm, hole pitch: 100mm, arrangement: one side staggered.
Color
Black
Width (mm)
55 (inner width 45)
Length (m)
100
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Watering the home garden
3
From Japan
On 2017-07-03 18:00:27
It was a mistake that I misunderstood the width as described in the net and made the connection material. Is the inner diameter at most about 25 mm? I am satisfied with the comfort of use.
This review is about item#8525904.
Watering to the field
5
From Japan
On 2016-10-03 10:35:23
Until now I used sprinklers, but the range that I could reach at one time was narrow, but the irrigation tubes I bought this time were very helpful as the watering is completed at the same time.
This review is about item#8525904.
Through under agriculture multi-watering
4
From Japan
On 2016-05-28 08:12:57
I want fittings, end stoppers etc.