Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dust Pan

Dust Pan C308-000X-MB

5.00 (2)
Item.#
08525983
Mfr.#
C308-000X-MB
Package Qty.
1PC
Ship pack of
1
64.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for raking fallen leaves at schools, parks, sidewalk, and cleaning of outside.
Material (body)
Steel melamine baking
Type
Three hand dustpan
Color
Blue
Material (tip rbber)
PVC
Dimensions (Width W x Depth D x Height H) (mm)
330x295x470
Weight (g)
About 660
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of Doma
5
From Japan
On 2017-01-17 22:14:01
Efficiency is good and comes with a rubber to salvation opening. Stress does not accumulate!
This review is about item#8525983.
Used at the time of cleaning
5
From Japan
On 2016-11-14 16:12:39
Rubber of place to put the garbage is very good. Enter well until fine dust than the ones you have been using until now.
This review is about item#8525983.