Buy more than* S$200* and get FREE SHIPPING

  • Dust Pan, T-Bl

Dust Pan, T-Bl C305-000X-MB

4.40 (5)
Item.#
08525992
Mfr.#
C305-000X-MB
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Height (mm)
820
Type
TW-BL
Material (body)
Steel melamine baking
Dimensions (Width W x Depth D x Height H) (mm)
277x120x820
Type
Culture dustpan
Weight (g)
About 910
Width (mm)
277
Material (tip rbber)
TPE
Material (handle)
Steel melamine baking
Depth (mm)
120
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For in-house, on-site cleaning
5
From Japan
On 2018-02-18 16:51:20
Since it was easy to use since I borrowed it to my aunt who cleaned it with a long-selling business dusty goods, I ordered it inside the company.
This review is about item#35732961.
clean up
3
From Japan
On 2017-09-19 03:12:59
It's good to be light, but because the width is narrow except for it, the efficiency of cleaning is rather bad.
This review is about item#35732961.
Used by condominium administrator
4
From Japan
On 2015-11-20 17:43:48
Purchased at the request of an elderly manager. It seems to be saved because it can be used without bending backwards. As the lid is closed, the dust that has been swept up seems to be not cluttered. The difficulty is that there is a slight difficulty in carrying around because there is weight. Based on that point, we are deducting one star.
This review is about item#35732961.
Garden entrance
5
From Japan
On 2015-08-16 10:30:52
Satisfied with the cheapness. Rust comes out in half year's use, but there is no problem in use.
This review is about item#35732961.
For factory cleaning
5
From Japan
On 2011-12-10 12:24:44
It is solidly done If you want greedy, it's a little wider
This review is about item#35732961.