Buy more than* S$200* and get FREE SHIPPING

  • Mr. Choice Bag
  • Mr. Choice Bag
  • Mr. Choice Bag
  • Mr. Choice Bag
  • Mr. Choice Bag

Mr. Choice Bag MB-300R

4.67 (3)
Item.#
08526174
Mfr.#
MB-300R
Package Qty.
1PC
Ship pack of
1
98.07 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Purpose
Road tools, gardening, hobby, leisure, etc
Material
Polyethylene foam: cushion front Efutoron: nylon taffeta bottom plate: squeezing portion nylon mesh cushion: Table \ surface: high quality polyester back: PVC coated nylon taffeta back
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2015-02-21 23:24:20
There is a pocket and is user-friendly. It's just fine, neither too big nor too small. Material is a bit more but satisfactory.
This review is about item#08526147.
Communication work
4
From Japan
On 2014-08-15 17:10:37
I bought it for use at the time of construction with few materials and tools, but it was just right size. Material may be thin ☆ 4 pieces.
This review is about item#08526156.
Electrical construction
5
From Japan
On 2013-10-21 22:24:20
It is affordable and very easy to use. It is used especially when wiring equipment is installed. Tools such as pliers, cable cutters and drivers are put in the outside pocket, wiring instruments · screws, etc. are used inside. It is not big but small and the price is reasonable This time I bought a round shape, but also a rectangular oval shape is planned to be purchased.
This review is about item#08526147.