Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal, R Form
  • Round Shape Terminal, R Form
  • Round Shape Terminal, R Form

Round Shape Terminal, R Form 1.25-M4(100)(N)

4.38 (8)
Item.#
08527671
Mfr.#
1.25-M4(100)(N)
Package Qty.
1Box(100PC)
Ship pack of
1
5.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d2(phi mm)
4.3
Dimension d1(phi mm)
1.7
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Electric AWG Wire Conjugation Range (#)
22 - 16
Dimension D (phi mm)
3.4
Dimension F (mm)
6.3
Compatible Tool
Manual operation: YHT-2210 air pressure type: YA-1/YA-2/YAT-1 A/YAT-2 A/YAD-1 A/YAD-2A/YA-4/YAT-4 A/YAD-4 A hydraulic type: BCT-0514
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Material
Oxygen free copper
Dimension T (mm)
0.8
Dimensions B (mm)
6.6
Dimensions E (mm)
4.8
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Dimensions L (mm)
14.4
Standard
UL listed E42024 CSA LR20812
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
End processing of code
4
From Japan
On 2017-01-26 15:33:08
The strength of the caulking part was sufficient and the cord was never disengaged later. There was no problem with the contact part with the instrument side.
This review is about item#34983417.
For connecting cables for outlet replacement
5
From Japan
On 2016-12-13 14:48:48
It is made by JST so there is no problem at all. If you can crimp with a proper crimping tool, you can make a solid connection, so recommend it.
This review is about item#8527662.
Connection of solar power generator
2
From Japan
On 2016-11-21 21:31:53
The number of required parts was about 10, but since it can only be obtained in 100 units, it was a large amount of bad stock.
This review is about item#34983575.
For equipment wiring
5
From Japan
On 2016-09-29 23:46:42
It is closed properly. Made in Japan is still the best. There was also no energizing fever.
This review is about item#8527732.
Cable crimping operation
5
From Japan
On 2015-12-28 19:51:42
Yahoo auction etc. postage included price. Comparison., As long as I examined as much as cheap was purchased. As it is a member, it is complain if cheap and reliable domestic maker items can be purchased at this price.
This review is about item#08527811.
Breaker wiring work time
5
From Japan
On 2015-11-24 09:11:39
It was a stable crimp terminal that remained the same as the other diameter
This review is about item#34983505.
Control panel production and remodeling work
4
From Japan
On 2014-12-18 16:12:32
It is a feeling of use that has not changed from before.
This review is about item#08527671.
Update work of electric parts
5
From Japan
On 2014-06-13 17:58:00
It is a thing that can be convinced with both product quality and price.
This review is about item#34983243.