Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal, R Form
  • Round Shape Terminal, R Form
  • Round Shape Terminal, R Form

Round Shape Terminal, R Form R14-8(100)(N)

4.43 (7)
Item.#
08527802
Mfr.#
R14-8(100)(N)
Package Qty.
1Box(100PC)
Ship pack of
1
42.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
5.8
Conjugation Wire Range (single)(mm)
3.65 - 4.62
Electric AWG Wire Conjugation Range (#)
6
Dimension D (phi mm)
9
Dimension F (mm)
14.5
Dimension d2(phi mm)
8.4
Compatible Tool
Manual operation: YHT-8 Air pressure type :YA-4/YA-5 / YAT-4A / 4A YAT-/ 1A YAD-/ 2 A/YA-4 YAD-/ 4 A/YAD-4A YAT- HYDRAULIC :YPT-60N/YPT-150-1/BCT-0514/BCT-860N/BCT-8150 (MAIN BODY) YF-1/E-4 (HEAD) YET-60-1/YET-150-1
Material (Terminal)
Oxygen free copper (electric tinning)
Dimension T (mm)
1.5
Dimensions B (mm)
16
Dimensions E (mm)
10.5
Wire Conjugation Range (strand-wire) (mm2)
10.52 - 16.78
Dimensions L (mm)
32.8
Material
Oxygen free copper
Standard
UL listed E42024 CSA LR20812 JIS C 2805
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cable connection at the outlet replaced
5
From Japan
On 2016-12-13 14:48:48
Absolutely no problem because the JST made of. If you can crimp in neat crimping tool, so it makes the connection you with the firm, recommended.
This review is about item#8527662.
Connection of the solar power generation equipment
2
From Japan
On 2016-11-21 21:31:53
Required number of this part is I was about 10, but it is not only available in 100 units, it became a large amount of bad inventory.
This review is about item#34983575.
In equipment wiring
5
From Japan
On 2016-09-29 23:46:42
It closed properly. Again it is made in Japan is the best. It was not even electric heating.
This review is about item#8527732.
Cable crimping operation
5
From Japan
On 2015-12-28 19:51:42
Compare the postage price, such as Yahoo! Auctions, because it was the most cheap as far as he had examined purchase. Because the member, cheap and reliable domestic brand item is no complaint if you can buy at this price.
This review is about item#08527811.
When breaker of wiring work
5
From Japan
On 2015-11-24 09:11:39
It was stable crimp terminal is not the same as other diameter
This review is about item#34983505.
Control panel production and modification work
4
From Japan
On 2014-12-18 16:12:32
It is a feeling of use that does not change until now.
This review is about item#08527671.
Renewal work of electrical components
5
From Japan
On 2014-06-13 17:58:00
Quality of goods, is a thing can be satisfied with the price of both.
This review is about item#34983243.