Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal, R Form
  • Round Shape Terminal, R Form
  • Round Shape Terminal, R Form

Round Shape Terminal, R Form R38-8(N)

4.33 (12)
Item.#
08527827
Mfr.#
R38-8(N)
Package Qty.
1Box(100PC)
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
22.0
Dimensions E (mm)
14
Wire Conjugation Range (strand-wire) (mm2)
26.66 - 42.42
Dimensions L (mm)
42.7
Material
Oxygen free copper
Dimension T (mm)
1.8
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Standard
UL listed E42024 CSA LR20812 JIS C 2805
Electric AWG Wire Conjugation Range (#)
2
Dimension D (phi mm)
13.3
Dimension F (mm)
17.7
Dimension d2(phi mm)
8.4
Dimension d1(phi mm)
9.4
Conjugation Wire Range (single)(mm)
5.81 - 7.34
Compatible Tool
Manual:- Pneumatic type: YA-4/YA-5/YAT-4A/YAD-4A Hydraulic system: YPT-60N/YPT-150-1/BCT-0514/BCT-860N/BCT-8150 (Main body) YF-1/E-4 (Head) YET-60-1/YET-150-1
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Wiring inspection / repair work
5
From Japan
On 2018-04-18 11:58:33
It is a stable product. Brand name is also famous, safe and stable products.
This review is about item#8527836.
Machine maintenance
4
From Japan
On 2018-02-05 10:33:07
Although this time R1.25-5 is a small number of uses, since the price is cheap, it is 100 even if it is reserved so why 3.5 is 1000 units? I would like it to be a unit or 50 units.
This review is about item#8527696.
Assembly work etc.
5
From Japan
On 2017-11-22 14:32:25
Delivery was also quick, very helpful. Also, it is good that the variety is rich.
This review is about item#34983295.
Crimp on wires
3
From Japan
On 2017-08-29 14:43:52
It can be purchased from small lot, so it was very helpful. I do not have inventory, so I would like to use it in the future.
This review is about item#34983611.
End processing of code
4
From Japan
On 2017-01-26 15:33:08
The strength of the caulking part was sufficient and the cord was never disengaged later. There was no problem with the contact part with the instrument side.
This review is about item#34983417.
For connecting cables for outlet replacement
5
From Japan
On 2016-12-13 14:48:48
It is made by JST so there is no problem at all. If you can crimp with a proper crimping tool, you can make a solid connection, so recommend it.
This review is about item#8527662.
Connection of solar power generator
2
From Japan
On 2016-11-21 21:31:53
The number of required parts was about 10, but since it can only be obtained in 100 units, it was a large amount of bad stock.
This review is about item#34983575.
For equipment wiring
5
From Japan
On 2016-09-29 23:46:42
It is closed properly. Made in Japan is still the best. There was also no energizing fever.
This review is about item#8527732.
Cable crimping operation
5
From Japan
On 2015-12-28 19:51:42
Yahoo auction etc. postage included price. Comparison., As long as I examined as much as cheap was purchased. As it is a member, it is complain if cheap and reliable domestic maker items can be purchased at this price.
This review is about item#08527811.
Breaker wiring work time
5
From Japan
On 2015-11-24 09:11:39
It was a stable crimp terminal that remained the same as the other diameter
This review is about item#34983505.