Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form

Angle Point Open Type Terminal, A Form 0.5-3A

5.00 (1)
Item.#
08527845
Mfr.#
0.5-3A
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
26 - 22
Dimension D (phi mm)
2
Wire Conjugation Range (strand-wire) (mm2)
0.2 - 0.5
Dimensions L (mm)
12.5
Material
Oxygen free copper
TRUSCO Part Number
422-4388
Conjugation Wire Range (single)(mm)
0.35 - 0.7
Compatible Tool
manual operation: -- YHT-2622 air pressure type: -- YA-1/YA-2/YAT-1 A/YAT-2 A/YAD-1 A/YAD-2 A hydraulic operation: -- BCT-0514
Dimensions E (mm)
4
Dimension F (mm)
6
Standard
UL recognized E42024 CSA LR20812
Dimension d2(phi mm)
3.2
Dimension d1(phi mm)
1.0
Dimension T (mm)
0.5
Dimensions B (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect to the terminal board
5
From Japan
On 2017-12-15 15:42:36
The quality was stable according to the standards and it was very easy to use.
This review is about item#8527872.