Buy more than* S$200* and get FREE SHIPPING

  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form

Angle Point Open Type Terminal, A Form 0.5-3.7A

5.00 (1)
Item.#
08527854
Mfr.#
0.5-3.7A
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
76.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimension F (mm)
7.7
Standard
UL recognized E42024CSA LR20812
Dimension d2(phi mm)
3.7
Dimension d1(phi mm)
1.0
Conjugation Wire Range (single)(mm)
0.35 to 0.7
Electric AWG Wire Conjugation Range (#)
26 to 22
Dimension D (phi mm)
2
Wire Conjugation Range (strand-wire) (mm2)
0.2 to 0.5
Dimensions L (mm)
15
Material
Oxygen-free copper
Dimension T (mm)
0.5
Dimensions B (mm)
6.4
Dimensions E (mm)
4
Compatible Tool
Manual: YHT-2622 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A Hydraulic: BCT-0514
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect to the terminal board
5
From Japan
On 2017-12-15 15:42:36
The quality was stable according to the standards and it was very easy to use.
This review is about item#8527872.