Buy more than* S$200* and get FREE SHIPPING

  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form

Angle Point Open Type Terminal, A Form 1.25-YS3A

5.00 (1)
Item.#
08527872
Mfr.#
1.25-YS3A
Package Qty.
1Box(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
6.4
Dimensions E (mm)
4.8
Dimension F (mm)
6.3
Standard
UL recognized E42024 CSA LR20812
Dimension d2(phi mm)
3.7
Dimension d1(phi mm)
1.7
Dimension T (mm)
0.8
Compatible Tool
Manual operation: YHT-2210 air pressure type: YA-1/YA-2/YAT-1 A/YAT-2 A/YAD-1 A/YAD-2 A/YA-4/YAT-4 A/YAD-4 A hydraulic type: BCT-0514
Electric AWG Wire Conjugation Range (#)
22 - 16
Dimension D (phi mm)
3.4
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Dimensions L (mm)
15.4
Material
Oxygen free copper
TRUSCO Part Number
422-4469
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect to the terminal board
5
From Japan
On 2017-12-15 15:42:36
The quality was stable according to the standards and it was very easy to use.
This review is about item#8527872.