Buy more than* S$200* and get FREE SHIPPING

  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form

Angle Point Open Type Terminal, A Form 1.25-N3A

5.00 (1)
Item.#
08527881
Mfr.#
1.25-N3A
Package Qty.
1Box(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
3.4
Dimension F (mm)
6.3
Standard
UL recognized E42024CSA LR20812
Dimension d2(phi mm)
3.7
Dimension d1(phi mm)
1.7
Dimension T (mm)
0.8
Dimensions B (mm)
6.2
Dimensions E (mm)
4.8
2014 TRUSCO Published Page
1-2480
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Dimensions L (mm)
15.8
Material
Oxygen-free copper
TRUSCO Part Number
422-4442
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Electric AWG Wire Conjugation Range (#)
22 to 16
Compatible Tool
Manual: YHT-2210 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect to the terminal board
5
From Japan
On 2017-12-15 15:42:36
The quality was stable according to the standards and it was very easy to use.
This review is about item#8527872.