Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form

Angle Point Open Type Terminal, A Form 2-N3A

5.00 (1)
Item.#
08527924
Mfr.#
2-N3A
Package Qty.
1Box(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
16 to 14
Dimension D (phi mm)
4.1
Dimension F (mm)
6.3
Standard
UL recognized E42024CSA LR20812
Dimension d2(phi mm)
3.2
Dimension d1(phi mm)
2.3
Dimension T (mm)
0.8
Dimensions B (mm)
5.9
Dimensions E (mm)
4.8
2014 TRUSCO Published Page
1-2480
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Dimensions L (mm)
15.8
Material
Oxygen-free copper
TRUSCO Part Number
422-4655
Conjugation Wire Range (single)(mm)
1.14 to 1.82
Compatible Tool
Manual: YHT-2210 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to connect to the terminal board
5
From Japan
On 2017-12-15 15:42:36
The quality was stable according to the standards and it was very easy to use.
This review is about item#8527872.