Buy more than* S$200* and get FREE SHIPPING

  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form
  • Angle Point Open Type Terminal, A Form

Angle Point Open Type Terminal, A Form 2-YS4A

Item.#
08527942
Mfr.#
2-YS4A
Package Qty.
1Box(100PC)
Ship pack of
1
7.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
16 - 14
Dimension D (phi mm)
4.1
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimensions L (mm)
15.4
Material
Oxygen free copper
TRUSCO Part Number
422-4698
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Compatible Tool
Manual operation: YHT-2210 air pressure type: YA-1/YA-2/YAT-1 A/YAT-2 A/YAD-1 A/YAD-2A/YA-4/YAT-4 A/YAD-4 A hydraulic type: BCT-0514
Dimensions E (mm)
4.8
Dimension F (mm)
6.3
Standard
UL recognized E42024 CSA LR20812
Dimension d2(phi mm)
4.3
Dimension d1(phi mm)
2.3
Dimension T (mm)
0.8
Dimensions B (mm)
6.4