Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod Terminal
  • Rod Terminal
  • Rod Terminal

Rod Terminal TUB-1.25

4.00 (2)
Item.#
08527967
Mfr.#
TUB-1.25
Package Qty.
1Box(1000PC)
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard
UL listed E42024
Dimension d1(phi mm)
1.7
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Dimensions E (mm)
5
Dimension F (mm)
12
Dimensions L (mm)
17
Material
Oxygen-free copper
Compatible Tool
Manual: YHT-2210 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YA-4 / YAD-1A / YAD-2A / YAT-4A / YAD-4A hydraulic: BCT-0514
Dimension d2(phi mm)
1.9
Plate Thickness (mm)
0.8
Electric AWG Wire Conjugation Range (#)
22 to 16
Dimension D (phi mm)
3.4
2014 TRUSCO Published Page
1-2482
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
TRUSCO Part Number
422-6062
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use the cabtire for earth etc.
3
From Japan
On 2014-06-23 19:02:21
Since soldering is required for stranded wires, it is done with bar shaped terminals.
This review is about item#32725156.
Electric wiring
5
From Japan
On 2013-12-15 14:51:02
It is easy to crimp, and you can connect wires securely. It is a product I want to purchase continuously.
This review is about item#37641064.