Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Shape Terminal With Vinyl Insulation, Straight Type
  • Round Shape Terminal With Vinyl Insulation, Straight Type
  • Round Shape Terminal With Vinyl Insulation, Straight Type

Round Shape Terminal With Vinyl Insulation, Straight Type V1.25-3(RAA1.25-3)

4.67 (6)
Item.#
08527985
Mfr.#
V1.25-3(RAA1.25-3)
Package Qty.
1Box(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Material
PVC, OFC
Plate Thickness (mm)
0.8
Dimensions B (mm)
5.5
Dimension D (phi mm)
3.2
Dimensions L (mm)
15.7
Color
Red
Standard
UL listed E42024 CSA LR20812 JIS 670021
Rated Voltage (V)
600
Dimension d2(phi mm)
3.2
Dimension l (mm)
9
Electric AWG Wire Conjugation Range (#)
22-16
Dimension F (mm)
4
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Compatible Tool
Manual: YNT-2216 Pneumatic type: YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A Hydraulic type: BCT-0514
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
In-house skill certification class
3
From Japan
On 2018-05-17 15:45:28
Thank you for the quick response. Also thank you next time.
This review is about item#8528012.
It was used for simulator.
5
From Japan
On 2017-09-11 10:08:54
Although I bought it for simulator this time, I think that it is a good product that can be used with confidence in real products and easy to use.
This review is about item#37640863.
I used it for the simulator.
5
From Japan
On 2017-09-11 10:04:30
Although I used it like a simulator this time, I think that it is a good product that can be used with confidence as an actual product and easy to use.
This review is about item#37640863.
Wiring for test simulator fabrication
5
From Japan
On 2016-10-17 10:04:10
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640976.
I bought it from a wholesaler before. . .
5
From Japan
On 2015-07-12 11:36:12
Right now, monotaro is cheap, so I'm purchasing repeatedly with Monotaro.
This review is about item#37640881.
Control board wiring work
5
From Japan
On 2014-07-11 09:57:37
Because it is a product made by JST company that I use all the time, it can be used with confidence.
This review is about item#37640793.