Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal With Vinyl Insulation, Straight Type
  • Round Shape Terminal With Vinyl Insulation, Straight Type
  • Round Shape Terminal With Vinyl Insulation, Straight Type

Round Shape Terminal With Vinyl Insulation, Straight Type V2-4 (RAA2-4)

5.00 (3)
Item.#
08528012
Mfr.#
V2-4 (RAA2-4)
Package Qty.
1Box(100PC)
Ship pack of
1
10.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Material
PVC, OFC
Dimensions B (mm)
8.5
Dimension D (phi mm)
3.9
Dimensions L (mm)
21.0
Color
Blue
Plate Thickness (mm)
0.8
Standard
UL listed E42024 CSA LR20812 JIS 670021
Rated Voltage (V)
600
Dimension l (mm)
9
Electric AWG Wire Conjugation Range (#)
16-14
Dimension F (mm)
7.8
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension d2(phi mm)
4.3
Compatible Tool
MANUAL: YNT-1614 Air pressure type :YA-1/YA-2 / YAT-1A / 2A YAT-/ 1A YAD-/ 2 A/YA-4 YAD-/ 4 A/YAD-4A YAT- Hydraulic: BCT-0514
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For wiring at the time of the test simulator production
5
From Japan
On 2016-10-17 10:04:10
Track record, you can buy with confidence because a reliable manufacturer like. Since the addition of the 100 units sold, it has survived without facing a surplus goods.
This review is about item#37640976.
I used to buy from the wholesaler. . .
5
From Japan
On 2015-07-12 11:36:12
Now, since the person's Monotarou is cheap, I repeat purchase in Monotarou's.
This review is about item#37640881.
Work of wiring control plate
5
From Japan
On 2014-07-11 09:57:37
Since it is a JST manufactured goods you are using always, it can be used with confidence.
This review is about item#37640793.