Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal With Vinyl Insulation, F Type
  • Round Shape Terminal With Vinyl Insulation, F Type
  • Round Shape Terminal With Vinyl Insulation, F Type

Round Shape Terminal With Vinyl Insulation, F Type FV1.25-4 (RBV1.25-4)

4.00 (2)
Item.#
08528037
Mfr.#
FV1.25-4 (RBV1.25-4)
Package Qty.
1Bag(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimensions L (mm)
20
Standard Color
Red
Plate Thickness (mm)
0.8
Dimensions B (mm)
8
Dimension D (phi mm)
4
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Compatible Tool
Manual operation: YNT-2216 Pneumatic type: YA-1/YA-2/YAT-1 A/YAT-2 A/YAD-1 A/YAD-2A/YA-4/YAT-4 A/YAD-4 A Hydraulic type: BCT-0514
Rated Voltage (V)
300
Material (Terminal)
Oxygen free copper
Dimension d2(phi mm)
4.3
Dimension l (mm)
9
Electric AWG Wire Conjugation Range (#)
22-16
Dimension F (mm)
7
Standard
UL listed E42024 CSA LR20812 JIS 670021
Material
Vinyl chloride, oxygen-free copper
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Test simulator production
5
From Japan
On 2016-10-17 10:01:26
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#49020404.
Wiring work such as control board
3
From Japan
On 2016-05-06 09:00:24
It can be used with confidence as it is a similar manufacturer's product as those ordered normally. As a matter of fact, usually we can purchase only in units of 1,000 pieces, so it is very much appreciated that it is issued in units of 100 pieces. I think that I will purchase again so thank you.
This review is about item#08528055.