Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal With Vinyl Insulation, F Type
  • Round Shape Terminal With Vinyl Insulation, F Type
  • Round Shape Terminal With Vinyl Insulation, F Type

Round Shape Terminal With Vinyl Insulation, F Type FV1.25-M4

4.00 (2)
Item.#
08528046
Mfr.#
FV1.25-M4
Package Qty.
1Bag(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.57 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
2014 TRUSCO Published Page
1-2483
Color
Red
TRUSCO Part Number
422-5091
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Dimensions L (mm)
18.6
Plate Thickness (mm)
0.8
Dimensions B (mm)
6.6
Material
[Terminal] oxygen-free copper (C1020) / electric tin plating [insulator] vinyl
Rated Voltage (V)
300
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
4
Dimension F (mm)
6.3
Standard
UL listed E42024CSA LR20812
Dimension d2(phi mm)
4.3
Dimension l (mm)
9
Compatible Tool
Manual: YNT-2216 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Simulator production test
5
From Japan
On 2016-10-17 10:01:26
Track record, you can buy with confidence because a reliable manufacturer like. Since the addition of the 100 units sold, it has survived without facing a surplus goods.
This review is about item#49020404.
Work of wiring control panel, etc.
3
From Japan
On 2016-05-06 09:00:24
Since it is usually the same name brands and those that suppliers can be used safely. By force is usually very grateful is a place that is willing to put in a 100 unit can not be purchased only at the 1,000-unit Speaking. Thank you because I think that to buy also.
This review is about item#08528055.