Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Shape Terminal With Vinyl Insulation, F Type
  • Round Shape Terminal With Vinyl Insulation, F Type
  • Round Shape Terminal With Vinyl Insulation, F Type

Round Shape Terminal With Vinyl Insulation, F Type FV2-M5

4.00 (2)
Item.#
08528064
Mfr.#
FV2-M5
Package Qty.
1Bag(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Plate Thickness (mm)
0.8
Dimensions B (mm)
8.5
Color
Blue
Dimension F (mm)
7.8
Standard
UL listed E42024CSA LR20812
Dimension d2(phi mm)
5.3
Compatible Tool
Manual: YNT-1614 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Rated Voltage (V)
300
Dimension l (mm)
9
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.5
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Dimensions L (mm)
21
Material
[Terminal] oxygen-free copper (C1020) / electric tin plating [insulator] vinyl
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Test simulator production
5
From Japan
On 2016-10-17 10:01:26
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#49020404.
Wiring work such as control board
3
From Japan
On 2016-05-06 09:00:24
It can be used with confidence as it is a similar manufacturer's product as those ordered normally. As a matter of fact, usually we can purchase only in units of 1,000 pieces, so it is very much appreciated that it is issued in units of 100 pieces. I think that I will purchase again so thank you.
This review is about item#08528055.