Buy more than* S$200* and get FREE SHIPPING

  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight

Vynil Insulation Corner Tip Opened Terminal, Straight V1.25-YS3A

5.00 (2)
Item.#
08528073
Mfr.#
V1.25-YS3A
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimension l (mm)
9
Dimension D (phi mm)
3.2
2014 TRUSCO Published Page
1-2484
Compatible Electric Wire Range Stranded Conductor (mm2)
0.25 to 1.65
CSA Standard Acquisition
Yu
UL Standard Acquisition
Yu
TRUSCO Part Number
422-6151
Specification
A type
Compatible Tool
Manual: YNT-2216 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Dimensions B (mm)
6.4
Dimension F (mm)
6.3
Standard
UL listed E42024CSA LR20812
Dimensions L (mm)
19.6
Color
Red
Material
PVC-oxygen-free copper
Dimension d2(phi mm)
3.7
Dimension T (mm)
0.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For test wiring simulator fabrication wiring
5
From Japan
On 2016-10-17 10:02:37
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640994.
Equipment work
5
From Japan
On 2015-08-02 22:06:21
The best. The stickiness of the insulating coating is exquisite and fluffy. I would appreciate it if the price goes down a little more, but this quality may be inconvenient.
This review is about item#08528116.