Buy more than* S$200* and get FREE SHIPPING

  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight

Vynil Insulation Corner Tip Opened Terminal, Straight V1.25-N3A

5.00 (2)
Item.#
08528082
Mfr.#
V1.25-N3A
Package Qty.
1Box(1000PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
9
Dimension D (phi mm)
3.2
Dimension F (mm)
6.3
Compatible Electric Wire Range Stranded Conductor (mm2)
0.25 to 1.65
CSA Standard Acquisition
Yes
UL Standard Acquisition
Yes
TRUSCO Part Number
422-6135
Specification
A type
Compatible Tool
Manual: YNT-2216 pneumatic: YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A hydraulic formula: BCT-0514
Dimensions B (mm)
6.2
Standard Color
Red
Standard
UL listed E42024 CSA LR20812
Dimensions L (mm)
20
Color
Red
Material
PVC oxygen-free copper
Dimension d2(phi mm)
3.7
Dimension T (mm)
0.8
Compatible Electiric Wires
0.25 - 1.65 [0.3 (AWG # 22), 0.5 (AWG # 20), 0.75 (AWG # 18), 0.9,1.25 (AWG # 16): (mm 2 ) stranded ]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For test wiring simulator fabrication wiring
5
From Japan
On 2016-10-17 10:02:37
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640994.
Equipment work
5
From Japan
On 2015-08-02 22:06:21
The best. The stickiness of the insulating coating is exquisite and fluffy. I would appreciate it if the price goes down a little more, but this quality may be inconvenient.
This review is about item#08528116.