Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight

Vynil Insulation Corner Tip Opened Terminal, Straight V1.25-YS4A

5.00 (2)
Item.#
08528091
Mfr.#
V1.25-YS4A
Package Qty.
1Box(1000PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
422-6160
Specification
A type
Dimension l (mm)
9
Dimension D (phi mm)
3.2
2014 TRUSCO Published Page
1-2484
Compatible Electric Wire Range Stranded Conductor (mm2)
0.25 to 1.65
CSA Standard Acquisition
Yu
UL Standard Acquisition
Yu
Compatible Tool
Manual: YNT-2216 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Dimension d2(phi mm)
4.3
Dimension T (mm)
0.8
Dimensions B (mm)
6.4
Dimension F (mm)
6.3
Standard
UL listed E42024CSA LR20812
Dimensions L (mm)
19.6
Color
Red
Material
PVC-oxygen-free copper
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For test wiring simulator fabrication wiring
5
From Japan
On 2016-10-17 10:02:37
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640994.
Equipment work
5
From Japan
On 2015-08-02 22:06:21
The best. The stickiness of the insulating coating is exquisite and fluffy. I would appreciate it if the price goes down a little more, but this quality may be inconvenient.
This review is about item#08528116.