Buy more than* S$200* and get FREE SHIPPING

  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight
  • Vynil Insulation Corner Tip Opened Terminal, Straight

Vynil Insulation Corner Tip Opened Terminal, Straight V2-YS4A

5.00 (2)
Item.#
08528116
Mfr.#
V2-YS4A
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Material
PVC-oxygen-free copper
Dimension d2(phi mm)
4.3
Dimension T (mm)
0.8
Dimensions B (mm)
6.4
Dimension F (mm)
6.3
Standard
UL listed E42024CSA LR20812
Dimensions L (mm)
19.6
Color
Blue
Compatible Electiric Wires
1.04 to 2.63 [1.25 (AWG # 16), 2.0 (AWG # 14)]: (mm 2 ) stranded
TRUSCO Part Number
422-6241
Specification
A type
Dimension l (mm)
9
Dimension D (phi mm)
3.9
2014 TRUSCO Published Page
1-2484
Compatible Electric Wire Range Stranded Conductor (mm2)
1.04 to 2.63
CSA Standard Acquisition
Yu
UL Standard Acquisition
Yu
Compatible Tool
Manual: YNT-1614 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For of the test simulator manufacture wiring
5
From Japan
On 2016-10-17 10:02:37
Track record, you can buy with confidence because a reliable manufacturer like. Since the addition of the 100 units sold, it has survived without facing a surplus goods.
This review is about item#37640994.
Equipment work
5
From Japan
On 2015-08-02 22:06:21
Highest. Stickiness of the insulating coating is exquisite indeed. It or appreciate if fallen below a little more price, unavoidable if this quality.
This review is about item#08528116.