Buy more than* S$200* and get FREE SHIPPING

  • Insulated Tab-On Connector
  • Insulated Tab-On Connector
  • Insulated Tab-On Connector

Insulated Tab-On Connector FVDDF1.25-187A-8(BZ)

Item.#
08528134
Mfr.#
FVDDF1.25-187A-8(BZ)
Package Qty.
1Pack(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Dimension l (mm)
9.5
Partner tab Thickness (mm)
0.8
Dimension W (mm)
5
Dimension D (phi mm)
3.5
Dimensions L (mm)
18.7
Compatible Tool
Manual: YNT-2216 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Material
PVC-oxygen-free copper
Standard Color
Red
Dimensions E (mm)
6
Standard
UL listed E42024CSA LR20812
Compatible Electiric Wires
Stranded (mm 2 ): 1.0 to 1.65