Buy more than* S$200* and get FREE SHIPPING

  • Insulated Tab-On Connector
  • Insulated Tab-On Connector
  • Insulated Tab-On Connector

Insulated Tab-On Connector FVDHDF2-250B

Item.#
08528152
Mfr.#
FVDHDF2-250B
Package Qty.
1Pack(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimension l (mm)
9.5
Standard Color
Blue
Dimensions E (mm)
8
Dimensions L (mm)
20.5
Compatible Electiric Wires
Stranded (mm 2 ): 1.65 to 2.63
Material
PVC-oxygen-free copper
Dimension W (mm)
6.8
Dimension D (phi mm)
4.3
Partner tab Thickness (mm)
0.8
Compatible Tool
Manual: YNT-1614 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514