Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rod Terminal With Vinyl Insulation, F Type
  • Rod Terminal With Vinyl Insulation, F Type
  • Rod Terminal With Vinyl Insulation, F Type

Rod Terminal With Vinyl Insulation, F Type FVTUB-2

4.00 (2)
Item.#
08528195
Mfr.#
FVTUB-2
Package Qty.
1Box(1000PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
UL listed E42024
Plate Thickness (mm)
0.8
Dimension l (mm)
9
Dimension F (mm)
12.0
Compatible Electric Wire Range Stranded Conductor (mm2)
1.04 to 2.63
Material
PVC-oxygen-free copper
Compatible Electiric Wires
Stranded (mm 2 ): 1.04 to 2.63
Dimension d1(phi mm)
4.5
Dimension L2 (mm)
21.0
Dimensions E (mm)
5
Dimension L1 (mm)
17
Color
Blue
Dimension d2(phi mm)
1.9
Compatible Tool
Manual: YNT-1614 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic: BCT-0514
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For plug-in connection
3
From Japan
On 2013-07-08 14:51:37
For connection, it can be repaired simply by inserting it, so shorten the time.
This review is about item#37641046.
Machine repair etc.
5
From Japan
On 2013-07-01 13:32:51
Although the price was uneasy, when used it has no problem at all
This review is about item#37641046.